Zoro Homepage

Mcr1900-Dc Chassis

  • Mfr # 05059920

  • Zoro # G4838595


product price: $1,932.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
17.2"
Depth
3.5"
Height
14"
Includes
1(5) Slot Plates
Product Type
Media Converter Chassis
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05059920
Zoro #
G4838595
UPC #
734660599207
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.2"
Depth
3.5"
Height
14"

Details

Includes
1(5) Slot Plates
Product Type
Media Converter Chassis
Green Environmental Attribute
Environmentally Friendly
Package Contents
MCR1900-DC Media Converter Chassis, 15 x Slot Plates
Item
Media Converter Chassis
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

MCR1900-DC 19 slot Modular Chassis System: Single DC power, expandable to redundant DC. 15 empty slot cover plates included. Mounting brackets for 19-inch rack included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.