Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-110-M2Lc2-Xt Media Converter

  • Mfr # 05090020

  • Zoro # G4403405


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Size
Maximum frame size of 2048 bytes
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Speed Copper
100 (Default); 10
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05090020
Zoro #
G4403405
UPC #
734660900201
Country of Origin
Canada

Dimensions

Size
Maximum frame size of 2048 bytes

Details

Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Speed Copper
100 (Default); 10
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Duplex Copper
Full (Default); Half
Laser Safety
EN 60825-1:2007
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
Storage temperature
-40 C to 85 C (-40 F to 185 F)
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
100Base-TX
Multimode dual LC Media Converters; RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Power Consumption
2.1 watts
Emissions
FCC Part 15 Class B, EN55022 Class B
Filtering
1024 MAC Addresses
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Storage Humidity
5% to 95% non-condensing
Magnetic Isolation
1.5kv
Buffer
512 Kbits frame buffer memory
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Current
175 mA
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Operating Humidity
5% to 90% non-condensing
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Electrical Safety
UL 60950-1
Operating Altitude
Up to 3,048 meters (10,000 feet)
Duplex Fiber
Full (Default); Half
Power Connector
2-pin fixed terminal block
Heat Output ( BTU/HR )
7.2
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.

Description

S-110-M2LC2-XT - 10/100Base-TX Industrial Temperature Media Rate Converter: 10/100Base-TX (RJ-45) [100 m/328 ft.] to 100BASE-FX 1310nm multimode (LC) [2 km/1.2 miles]. Extended Temperature, terminal block power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.