Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-110-M2St2-Xt Media Converter

  • Mfr # 05090010

  • Zoro # G4403299


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7 in
Height
1 in
Width
3.1 in
Size
Maximum frame size of 2048 bytes
Network Technology
10/100Base-TX, 100Base-FX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05090010
Zoro #
G4403299
UPC #
734660900102
Country of Origin
Canada

Dimensions

Depth
4.7 in
Height
1 in
Width
3.1 in
Size
Maximum frame size of 2048 bytes

Details

Network Technology
10/100Base-TX, 100Base-FX
Maximum Distance Supported
1.24 Mile
Fiber Mode Supported
Multi-mode
Total Number of Ports
2
Number of Network (RJ-45) Ports
1
Media Type Supported
Optical Fiber, Twisted Pair
Input voltage
30 V DC
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3xy Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
ST Port Type
Duplex
Number of ST Ports
1
Network (RJ-45)
Yes
Weight (Approximate)
10.56 oz
Fiber Optic Cable Standard
62.5/125 µm
Product Name
S-110-M2ST2-XT Media Converter
Product Type
Transceiver/Media Converter
Form Factor
Desktop, Wall Mountable, Rail-mountable, Rack-mountable
Environmentally Friendly
Yes
Power Connector
2-pin fixed terminal block
Emissions
FCC Part 15 Class B, EN55022 Class B
Laser Safety
EN 60825-1:2007
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Electrical Safety
UL 60950-1
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the port according to the position of the speed and duplex switches.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating Humidity
5% to 90% non-condensing
Copper Duplex (FDC)
This green LED is operational only when power is applied. The LED is on when the 10/100Base-TX link is operatinal in full duplex mode. The LED is off when in half duplex.
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Duplex Copper
Full (Default); Half
Duplex Fiber
Full (Default); Half
Immunity
EN55024
Input Supply Voltage
6 - 30 vDC, unregulated ( 12 vDC Nominal )
Filtering
1024 MAC Addresses
Buffer
512 Kbits frame buffer memory
Auto-MDIX (Internal Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media converter's transmitter and the partner devices transmitter are connected to the others receiver. The Media converter's 100Base-TX port is configured as MDI-X with this switch setting.
10/100 Speed
This green LED is operational only when power is applied. The LED is on when the speed of the copper Ethernet port is running at 100 MBPS. The LED is off when in 10 MBPS
Fiber Duplex (FDF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is operatinal in full duplex mode. The LED is off when in half duplex.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
100Base-TX
Multimode dual ST Media Converters; RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable
Storage Humidity
5% to 95% non-condensing
Speed Copper
100 (Default); 10
Power Consumption
2.1 watts
Current
175 mA
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Heat Output ( BTU/HR )
7.2
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Operating temperature
-40 C to 75 C (-40 F to 167 F)
Dimentions
120 x 80 x 26 mm, 4.7 x 3.1 x 1.0 inches
Magnetic Isolation
1.5kv
Storage temperature
-40 C to 85 C (-40 F to 185 F)

Description

S-110-M2ST2-XT - 10/100Base-TX Industrial Temperature Media Rate Converter: 10/100Base-TX (RJ-45) [100 m/328 ft.] to 100BASE-FX 1310nm multimode (ST) [2 km/1.2 miles]. Extended Temperature, terminal block power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.