Immunity: EN55024 Emissions: FCC Part 15 Class A, EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE Laser Safety: EN 60825-1 2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11
Number of SC Ports
1
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
1.24 Mile
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Package Contents
SMI-100-M1SC2D - Fast Ethernet IP Managed Media Converter, Universal AC/DC Adapter
Input voltage
12 V DC
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Ports
2
Product Type
Transceiver/Media Converter
Management Port
Yes
Fiber Mode Supported
Multi-mode
Weight (Approximate)
1.59 lb
Product Name
SMI-100-M1SC2D - Fast Ethernet IP Managed Media Converter
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Power Consumption
3.98watts
Input Supply Voltage
( 12 vDC Nominal )
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied; The LED is on when the 100Base-TX link is on and flashes with a 50% duty cycle when data is received.
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX
Bit Error Rate (BER)
<10-12
Laser Safety
EN 60825-1:2007
100Base-TX
RJ45 connector, 2 pair CAT 5, EIA/TIA 568A/B or better cable; Magnetic Isolation - 1.5kv
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Operating temperature
0 C to 50 C (32 F to 122 F)
Dimentions
175 x 145 x 23 mm
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
Reset button
Recessed pinhole button resets module
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Heat Output ( BTU/HR )
13.6
ALM
Red alarm indicator activated when an alert event occurs
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Fiber Optic Cable
Multimode single SC Media Converters; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Emissions
FCC Part 15 Class B*, EN55022 Class B*
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied; The LED is on when the 100Base-FX link is on and flashes with a 50% duty cycle when data is received.
Immunity
EN55024
Storage Humidity
5% to 95% non-condensing
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Remote Loopback
The media converter can perform a loopback on the 100Base-X fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. The 100Base-TX transmitter is taken off the interface.
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on the 100Base-TX interface it is reflected on the 100Base-FX fiber transmitter. When the state of the receiver on the 100Base-FX interface is changed it is reflected on the 100Base-TX transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; Disabled- The 100Base-TX and the 100Base-FX fiber interface operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the 100Base-TX interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Pause
Pause should be enabled when all devices connected to the media converter support pause. Auto-Negotiation must be Enabled to use this feature; Enabled (Default)- The Media converter will advertise Pause capability during Auto-Negotiation on the 100Base-TX interface; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation on the 100Base-TX interface.
Auto-MDIX (Strap)
If Auto-Negotiation (802.3u) is enabled, the media converter uses the HP Auto-MDIX method for the 100Base-TX interface. If Auto-Negotiation (802.3u) is disabled the Media converter will use the RX Energy method on the 100Base-TX interface to set the port MDI or MDIX whichever is appropriate; Enabled (Default)- Either a straight-through or crossover type cable can be used to connect the media converter to the device on the other end of the cable; Disabled- If the partner device on the other end of the cable does not have the Auto-MDIX feature a specific cable, either a straight-through or crossover will be required to ensure that the media convertor's transmitter and the partner devices transmitter are connected to the others receiver. The Media Convertor's 100Base-TX port is configured as MDI with this switch setting.
Auto-Negotiation (802.3u)
Enabled (Default)- The media converter uses 802.3u Auto-negotiation on the 100Base-TX interface. It is set to advertise full duplex; Disabled- The media converter sets the 100Base-TX port to full duplex.
Operating Humidity
5% to 90% non-condensing
Electrical Safety
UL 60950-1
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Current
0.33amps at12vdc
Description
SMI-100-M1SC2D - Managed Fast Ethernet Media Converter: 100BASE-TX (RJ-45) [100 m/328 ft.] to 100BASE-BX 1550nm TX / 1310nm RX single fiber multimode (SC) [2 km/1.2 miles] - USA Power Cord