Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smi-1000-M1Sc05U Media Convert

  • Mfr # 05071234

  • Zoro # G4391030


product price: $1,539.99
/ea
Free Shipping & Returns

Key Features

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Network Technology
10/100/1000Base-T, 1000Base-BX
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable, Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05071234
Zoro #
G4391030
UPC #
734660712347
Country of Origin
Canada

Dimensions

Width
6.9 in
Height
0.9 in
Depth
5.7 in
Fiber Optic Wavelength
1310 nm, 1550 nm

Details

Network Technology
10/100/1000Base-T, 1000Base-BX
Form Factor
Rail-mountable, Rack-mountable, Wall Mountable, Desktop
Weight (Approximate)
1.59 lb
Package Contents
SMI-1000-M1SC05U - Gigabit Ethernet IP Managed Media Converter, Universal AC/DC Adapter
Network (RJ-45)
Yes
Management Port
Yes
Total Number of Ports
2
Media Type Supported
Twisted Pair, Optical Fiber
Number of SC Ports
1
Input voltage
12 V DC
Number of Network (RJ-45) Ports
1
Maximum Distance Supported
1804.46 ft
Fiber Mode Supported
Multi-mode
Ethernet Technology
Gigabit Ethernet
Certifications & Standards
Immunity: EN55024 Emissions: FCC Part 15 Class A, EN55022 Class A,CISPR 22 Class A,EN61000-3-2 Electrical Safety: UL 60950-1,EN60950,CE Laser Safety: EN 60825-1 2007,Fiber optic transmitters on this device meet Class 1 Laser safety requirements per IEC-60825 FDA/CDRH standards and comply with 21CFR1040.10 and 21CFR1040.11
Environmentally Friendly
Yes
Product Type
Transceiver/Media Converter
Product Name
SMI-1000-M1SC05U - Gigabit Ethernet IP Managed Media Converter
Storage Humidity
5% to 95% non-condensing
Management console port
RS232 Serial RJ45 - Cisco pinout for use with standard CAT5 "rolled cable" (crossover) 9600 to 115k bps 7/8 bits Odd,even, no parity 1/2 stop bits Hardware/software flow control DCD/DSR monitoring
1000Base-T
RJ45 connector, 4 pair CAT 5 UTP cable or cable; Magnetic Isolation - 1.5kv
Electrical Safety
UL 60950-1
Pause
When Fiber Auto Negotiation is disabled Pause should only be enabled when all devices connected to the media converter support pause; Enabled(Default)- The Media converter will advertise Pause capable, Asymmetric pause not needed during Auto-Negotiation; Disabled- The Media converter will advertise that it does not have Pause capability during Auto-Negotiation.
Immunity
EN55024
Emissions
FCC Part 15 Class A, EN55022 Class A
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Power Consumption
4.98watts
Bit Error Rate (BER)
<10-12
Operating temperature
0° C to 50° C (32° F to 122° F)
Laser Safety
EN 60825-1:2007
Power
Blinking green during startup cycle Steady green: module has power and is ready; Red : error
Fiber link on / Receive activity (LKF)
This green LED is operational only when power is applied. The LED is on when the 1000Base-X link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-X interface has been taken down as a result of a fault on the 1000Base-T interface.
Heat Output ( BTU/HR )
17
Input Supply Voltage
( 12 vDC Nominal )
Copper link on / Receive activity (LKC)
This green LED is operational only when power is applied. The LED is on when the 1000Base-T link is on and flashes with a 50% duty cycle when data is received. The LED will slow blink when the 1000Base-T interface has been taken down as a result of a fault on the 1000Base-T interface.
Power Connector
5.5mm x 9.5mm x 2.1mm barrel socket
100/1000
Green - 1000 Mbps link; Yellow - 100 Mbps link; Off - 10 Mbps or no Link
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink when in Loopback test mode.
Current
0.42amps at 12vdc
Duplex
Full (Default-Up)- The media converter will advertise Full Duplex Capable, Half Duplex Capable; AUTO (Down)-The media converter will advertise Full Duplex Not Capable, Half Duplex Capable.
Auto-Negotiation
Enabled (Default - Up)In this mode the 1000Base-X and the 1000Base-T will negotiate to the HCD of the two link partners. The 1000Base-X will link up after the negotiation is completed and the 1000Base-T has linked up; Disabled- The 1000Base-X will not use auto negotiation. The 1000Base-T will negotiate to the HCD of the Switch settings and the link partner.
Reset button
Recessed pinhole button resets module
Remote Loopback
The media converter can perform a loopback on the 1000Base-X fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. The 1000Base-T transmitter is taken off the interface.
Universal AC/DC adapter
100-240v AC, regulated DC adapter included
Dimentions
175 x 145 x 23 mm
ALM
Red alarm indicator activated when an alert event occurs
LKC
Green indicator indicating an active Ethernet link. Blinking indicates RX and TX of data
Management ethernet port
10/100/1000Base-T - RJ45; Auto- MDI/MDIX; Multimode single SC Media Converter
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating Humidity
5% to 90% non-condensing
Fiber Fault Alert
The Fiber Fault Alert switch has meaning when Auto-Negotiation is disabled; Enabled (Default - Up); When the 1000Base-X receiver is off the 1000Base-X transmitter is turned off. Periodically the 1000Base-X receiver will be turned on for a short period to allow the condition to clear if the 1000Base-X link partner is using a similar feature; Disabled (Down)

Description

SMI-1000-M1SC05U - Managed Gigabit Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft.] to 1000BASE-BX 1310nm TX / 1550nm RX single fiber multimode (SC) [500 m/1640 ft] - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.