Zoro Homepage

Sr-1000-Sc80U Media Converter

  • Mfr # 05091500

  • Zoro # G4391399


product price: $3,458.99
/ea
Free Shipping & Returns

Key Features

Depth
3.9 in
Height
0.9 in
Width
4.5 in
Size
Maximum frame size of 10,240 bytes
Number of SC Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05091500
Zoro #
G4391399
UPC #
734660915007
Country of Origin
Taiwan, Province of China

Dimensions

Depth
3.9 in
Height
0.9 in
Width
4.5 in
Size
Maximum frame size of 10,240 bytes
Fiber Optic Wavelength
1590 nm, 1510 nm
Dimensions
114 x 100 x 22.5mm, 4.5 x 3.9 x 0.88 inches

Description

SR-1000-SC80U - Gigabit Industrial Media Converter: 1000BASE-T (RJ-45) [100 m/328 ft] to 1000BASE-BX 1510nm TX / 1590nm RX single strand fiber, single mode (SC) [80 km/50 miles]. DIN Rail case, terminal block (Combicon) power connector for external power source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.