Shop All Refrigerators
Perlick
BC60RT-3 60'' Stainless Steel Horizontal Flat Top Bottle Cooler
Mfr # 613BC60S
Zoro # G111122698
product price: $8,354.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$8,354.99
Free 30-Day Returns
Product Information
- Brand Perlick
- MFR # 613BC60S
- Zoro # G111122698
- Country of Origin United States
- Category Refrigerators
Description
Perfect for bars pubs hotels and night clubs the Perlick BC60RT-3 60'' stainless steel horizontal flat top bottle cooler holds up to 21 cases of 12 oz. bottles. Its 16.5 cu. ft. interior is entirely stainless steel which provides long-lasting durability while preventing accidental spills or breaks from corroding the cabinet. Plus it's accessible through 2 heavy-gauge sliding doors which are easy to slide open and closed during even the busiest shifts. The doors are even engineered to resist denting and are each outfitted with a reinforced mullion to prevent bending and sagging.**Its unique refrigeration system design chills the interior from the top down. This ensures that the products most recently placed into the cooler will receive the coldest flow. This helps reduce their temperature faster since they are most likely to be served first. With a stainless steel exterior and top this bottle cooler is a strong long-lasting choice for any busy operation. It includes 2'' foamed-in-place polyurethane insulation too which provides the cabinet with extra structural support and helps retain cold air.**A 1/3 hp refrigeration system circulates R-134a refrigerant to maintain a temperature of approximately 38 degrees Fahrenheit. This temperature is perfect for keeping bottles of beer cider and other beverages cool and crisp and ready to serve. The unit is easy to plug-in for installation and requires a 115V electrical connection. All sides require 2'' of clearance. No condensate plumbing is required.**Overall Dimensions:*Width: 60''*Depth: 24''*Height: 34 1/4''*Capacity: 16.5 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Coaster, Pitcher , Plastic, Blk (611-0606)
- MIRRO Pressure Cookr/Cnr 22Qt (92122A)
- 5 CORE 5 Core Asian Rice Cooker Electric Large Rice Maker w 15 Preset Large Touch Screen Nonstick Inner Pot (RC 0501)
- TEXAS PETE Texas Pete 7g Cha Sriracha Hot Chile Sauce, PK200 (1.00523)
- DANBY Compact Refrigerator and Freezer, 3.2 cu ft, Black (DCR032A2BDD)
- NEXEL 2.7 Cu. Ft. Compact Refrigerator, Black (BC-75A)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- WHYNTER Freestanding Beverage Refrigerator, Digital Control and Internal Fan (BR-1211DS)
- DANBY Midsize Refrigerator, 7.1 cu. ft. (DFF101B1BSLDB)
- TRUE Commercial Refrigerator, 49 cu ft, Stainless Steel (T-49-HC)
- Perlick Refrigerators