Shop All Refrigerators
Perlick
HB24BS4 24'' Black ADA Compliant Single Door Undercounter Beverage Center
Mfr # 613HB24BS
Zoro # G511122755
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$6,613.99
Free 30-Day Returns
Product Information
- Brand Perlick
- MFR # 613HB24BS
- Zoro # G511122755
- Country of Origin United States
- Category Refrigerators
Description
Designed for high-volume bars the Perlick HB24BS4 24'' black ADA compliant undercounter beverage center is the perfect storage solution for bottles cans and mixers. It's also great for refrigerating lime wedges celery stalks pineapples and other common drink ingredients.**Its 4.8 cu. ft. interior houses 2 wine shelves 1 full extension pull out shelf and 1 floor rack for product organization and is illuminated with bright interior lighting. This lighting helps ensure quick product retrieval for fast bar service even in dim ambient lighting. For interior access the single door swings open easily and seals shut to ensure cold air is trapped inside. To create a cold refrigerated environment for product storage the unit features a 1/6 hp compressor that circulates R-134a refrigerant. The front vented compressor requires no back or side clearance giving it much more flexibility on where it is used.**This system maintains temperatures between 33 and 48 degrees Fahrenheit for food safety and to make sure that bottled cider beer and other refreshing beverages are properly chilled prior to service. This temperature is controlled by an easy to read and operate electromechanical thermostat. At only 32'' in height this unit meets the standards for ADA compliance. Plus thanks to the durable stainless steel top sides and interior with galvanized back this unit is built to last. It requires a 120V electrical connection for operation and includes a 6' cord and plug.**Overall Dimensions:*Width: 23 7/8''*Depth: 24''*Height: 32''*Capacity: 4.8 cu. ft.**Interior Dimensions:*Width: 24''*Depth: 24''*Height: 32 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANCO METAL PROD 6 CHR Reflector Bowl (701-6)
- BAKERS PRIDE Door Rod (S3010X)
- MKE MODERN KITCHEN EQUIPMENT Thermopile, 36", W/ Pg9 Adaptor, 2 Lead (18-3973)
- NUMI ORGANIC TEA Aged Earl Grey Black Tea, PK100 (30170)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1257DX)
- EDGESTAR 20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion (BR2001BL)
- WHYNTER 34 Bottle Freestanding Stainless Steel Wine Refrigerator (FWC-341TS)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- EDGESTAR 24 Inch Wide Kegerator Conversion Refrigerator for Full Size Kegs (BR7001SS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- Perlick Refrigerators