No Product Image Available

Perlick

HB24RS-BS-STK 24'' Black ADA Compliant Single Door Undercounter Refrigerator


product price: $6,095.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns
 

Product Information

Description

Designed for high-volume bars the Perlick undercounter refrigerator is the perfect storage solution for bottles cans and mixers. It's also great for refrigerating lime wedges celery stalks pineapples and other common drink ingredients. This unit features a sleek black color and it's ADA compliant making it more accessible to people with disabilities.**Its 4.8 cu. ft. interior houses 2 full extension shelves and 1 vinyl coated floor rack for product organization and is illuminated with bright interior lighting. This lighting helps ensure quick product retrieval for fast bar service even in dim ambient lighting. For interior access the single door swings open easily and seals shut to ensure cold air is trapped inside. To create a cold refrigerated environment for product storage the unit features a 1/6 hp compressor that circulates R-134a refrigerant. The front vented compressor requires no back or side clearance giving it much more flexibility on where it is used.**This system maintains temperatures between 34 and 42 degrees Fahrenheit for food safety and to make sure that bottled cider beer and other refreshing beverages are properly chilled prior to service. This temperature is controlled by an easy to read and operate electromechanical thermostat. At only 32'' in height this unit meets the standards for ADA compliance. Plus thanks to the durable stainless steel top sides and interior with galvanized back this unit is built to last. It requires a 115V electrical connection for operation and includes a 6' cord and plug.**Overall Dimensions:*Width: 23 7/8''*Depth: 24''*Height: 32''*Capacity: 4.8 cu. ft.**Interior Dimensions:*Width: 24''*Depth: 24''*Height: 32 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.