Shop All Refrigerators
Perlick
HC24RS-BS-STK 24'' Black Single Door Undercounter Refrigerator
Mfr # 613HC24RSBSSTK
Zoro # G311175876
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$5,944.99
Free 30-Day Returns
Product Information
- Brand Perlick
- MFR # 613HC24RSBSSTK
- Zoro # G311175876
- Country of Origin United States
- Category Refrigerators
Description
Designed for high-volume bars the Perlick undercounter refrigerator is the perfect storage solution for bottles cans and mixers. It's also great for refrigerating lime wedges celery stalks pineapples and other common drink ingredients. This unit features a sleek black color and a single door design.**Its 5.3 cu. ft. interior houses 2 full extension pull-out shelves for product organization and is illuminated with bright interior lighting. This lighting helps ensure quick product retrieval for fast bar service even in dim ambient lighting. Capable of holding up to 5 cases of beer it is the perfect solution for serving customers perfectly chilled drinks. For interior access the single door swings open easily and seals shut to ensure cold air is trapped inside. To create a cold refrigerated environment for product storage the unit features a 1/6 hp compressor that circulates R-600a refrigerant. The front-vented compressor requires no back or side clearance giving it much more flexibility on where it is used.**This system maintains temperatures between 34 and 42 degrees Fahrenheit for food safety and to make sure that bottled cider beer and other refreshing beverages are properly chilled prior to service. This temperature is controlled by an easy-to-read and operate electromechanical thermostat. Plus thanks to the durable stainless steel top sides and interior with galvanized back this unit is built to last. It requires a 115V electrical connection for operation and includes a 6' cord and plug.**Overall Dimensions:*Width: 23 7/8''*Depth: 24''*Height: 34''*Capacity: 5.3 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 2/3 Size 4 in Steam Table Pan (SPTT4)
- ALLPOINTS Gasket, Burner Head (321837)
- STAR MANUFACTURING Terminal Block (2E-Y2849)
- HEATCRAFT Timer, Defrost (21340101)
- IVATION 24-Bottle Compressor Freestanding Wine Cooler Refrigerator - Black (IVFWCC241B)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- AVANTI 30 in. Compact Kitchen, White (CK3016)
- PREMIUM LEVELLA Premium Levella 9 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF907DX)
- WHYNTER 120 Can Beverage Refridgerator with internal fan (BR-130SB)
- AVANTI Avanti 51 Bottle Wine Cooler, Stainless Steel with Black Cabinet (WCB52T3S)
- Perlick Refrigerators