Shop All Refrigerators
Perlick
HD24RS4 24'' Black Shallow Depth Single Door Undercounter Refrigerator
Mfr # 613HD24RS
Zoro # G711122791
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$5,905.99
Free 30-Day Returns
Product Information
- Brand Perlick
- MFR # 613HD24RS
- Zoro # G711122791
- Country of Origin United States
- Category Refrigerators
Description
Designed for high-volume bars the Perlick HD24RS4 24'' black shallow depth single door undercounter refrigerator is the perfect storage solution for bottles cans and mixers. It's even approved for open food storage making it great for refrigerating lime wedges celery stalks pineapples and other common drink ingredients. Plus at only 18'' in depth this unit is perfect for settings that require a space saving design.**Its 3.1 cu. ft. interior houses 2 vinyl-coated full extension shelves for product organization and is illuminated with bright interior lighting. This lighting helps ensure quick product retrieval for fast bar service even in dim ambient lighting. For interior access the single door swings open easily and seals shut to ensure cold air is trapped inside. To create a cold refrigerated environment for product storage the unit features a 1/6 hp compressor that circulates R-134a refrigerant. The front vented compressor requires no back or side clearance giving it much more flexibility on where it is used.**This system maintains temperatures between 30 and 42 degrees Fahrenheit for food safety and to make sure that bottled cider beer and other refreshing beverages are properly chilled prior to service. This temperature is controlled by an easy to read and operate electromechanical thermostat. At only 32'' in height this unit also meets the standards for ADA compliance. Thanks to the durable stainless steel top sides and interior with galvanized back this unit is built to last. It requires a 120V electrical connection for operation and includes a 6' cord and plug.**Overall Dimensions:*Width: 23 7/8''*Depth: 18''*Height: 32''*Capacity: 3.1 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT 8 oz White Travel Lid, PK1000 (C-KDL508)
- BRENTWOOD INDUSTRIES PANINI MAKER BLKSS (TS-651)
- NORPRO NORPRO 860 Fruit Peeler, Stainless Steel (860)
- BEER NUTS Beer Nuts Original Bar Mix 12 oz., PK6 (06121)
- EDGESTAR 24 Inch Wide Kegerator Conversion Refrigerator for Full Size Kegs (BR7001SS)
- WHYNTER 120 Can Beverage Refridgerator with internal fan (BR-130SB)
- DANBY 9.9cf 2 Door refrigerator with Freezer White (DFF101B1WDB)
- WHYNTER Freestanding 10.6 cu. ft. Commercial Beverage Merchandiser with Superlit Door (CBM-1060XLW)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 900W, Microwave (4.8MF4-9B1X)
- AVANTI Avanti 51 Bottle Wine Cooler, Stainless Steel with Black Cabinet (WCB52T3S)
- FRIGIDAIRE Refrigerator/Freezer, SS Color, 60-1/2" H (FFHT1425VV)
- Perlick Refrigerators