Shop All Refrigerators
Perlick
PTS36 36'' Black Pass-Thru Back Bar Refrigerator
Mfr # 613PTS36
Zoro # G011122774
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$7,466.99
Free 30-Day Returns
Product Information
- Brand Perlick
- MFR # 613PTS36
- Zoro # G011122774
- Country of Origin United States
- Category Refrigerators
Description
Designed for high-volume bars the Perlick PTS36 36'' black pass-thru back bar refrigerator is the perfect storage solution for bottled beverages. It's even approved for open food storage making it great for refrigerating lime wedges celery stalks pineapples and other common drink ingredients. Capable of holding up to 196 12 oz. bottles of beer this refrigerator can accommodate even the busiest bars. The pass-thru design allows for the unit to be accessed through both sides so it can be loaded from one side and served from the other side.**Its 8.0 cu. ft. interior houses shelves for product organization and is illuminated with bright energy-efficient LED lighting. This lighting helps ensure quick product retrieval for fast bar service even in dim ambient lighting. For interior access the two doors swing open easily and seals shut to ensure cold air is trapped inside. Since this unit comes standard with door locks you can rest assured that your pricey beverage collection is safe and secure during both business and off-hours.**To create a cold refrigerated environment for product storage the unit features a 1/5 hp compressor that circulates R-134a refrigerant. This system maintains temperatures between 33 and 40 degrees Fahrenheit for food safety and to make sure that bottled cider beer and other refreshing beverages are properly chilled prior to service. Plus thanks to the durable stainless steel top sides and interior with galvanized steel base and back the unit is built to last. Spacious easy to use secure and reliable it's just what you need to help grow your business and serve customers today and for years to come! It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 36''*Depth: 26 11/16''*Height: 34 9/16''*Capacity: 8.0 cu. ft.**Interior Dimensions:*Width: 20''*Depth: 18 3/4''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Eclipse Single Serve Spearmint Gum 18 Pieces, PK144 (271900)
- SUGARTWIN Sugar Substitute Sugartwin Yelllow, PK1000 (J070-81900)
- ELECTROLUX Light Bulb (5304440031)
- JACKSON Stand Pipe Stopper (5700-121-35-54)
- DANBY 4.4cf Refrigerator with Chill Space, Black (DCR044A2BDD)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Left (SA24RAS4LW)
- WHYNTER Beverage Refrigerator With Lock, Stainless Steel 90 Can Capacity (BR-091WS)
- SCOTSMAN Water Filter System Prefilter (SC10-A)
- DANBY Compact Refrigerator, Black, 17-5/8in D, 2.3 cu ft (DAR022A1BDB)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- SUMMIT 24" Wide Built-In All-Refrigerator, ADA Compliant (AL54)
- Perlick Refrigerators