Shop All Refrigerators
Perlick
PTS84 84'' Black Pass-Thru Back Bar Refrigerator
Mfr # 613PTS84
Zoro # G011122644
product price: $15,218.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$15,218.99
Free 30-Day Returns
Product Information
- Brand Perlick
- MFR # 613PTS84
- Zoro # G011122644
- Country of Origin United States
- Category Refrigerators
Description
Designed for high-volume bars the Perlick PTS84 84'' black pass-thru back bar refrigerator is the perfect storage solution for bottled beverages. It's even approved for open food storage making it great for refrigerating lime wedges celery stalks pineapples and other common drink ingredients. Capable of holding up to 628 12 oz. bottles of beer this refrigerator can accommodate even the busiest bars. The pass-thru design allows for the unit to be accessed through both sides so it can be loaded from one side and served from the other side.**Its spacious 26.7 cu. ft. interior houses shelves for product organization and is illuminated with bright energy-efficient LED lighting. This lighting helps ensure quick product retrieval for fast bar service even in dim ambient lighting. For interior access the six doors swing open easily and seals shut to ensure cold air is trapped inside. Since this unit comes standard with door locks you can rest assured that your pricey beverage collection is safe and secure during both business and off-hours.**To create a cold refrigerated environment for product storage the unit features a 1/3 hp compressor that circulates R-290 refrigerant. This system maintains temperatures between 33 and 40 degrees Fahrenheit for food safety and to make sure that bottled cider beer and other refreshing beverages are properly chilled prior to service. Plus thanks to the durable stainless steel top sides and interior with galvanized steel base and back the unit is built to last. Spacious easy to use secure and reliable it's just what you need to help grow your business and serve customers today and for years to come! It requires a 120V electrical connection for operation.**Overall Dimensions:*Width: 84''*Depth: 26 11/16''*Height: 34 9/16''*Capacity: 26.7 cu. ft.**Interior Dimensions:*Width: 68''*Depth: 18 3/4''*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOALA Gas Shock (874)
- VERSA-MAT Mat Shelf Liner, Black, PK12 (VM5280BK-12)
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, Black, PK500 (81430)
- HOBART Control, Spark Ignition (00-913102-00292)
- AVANTI 3.1 cu. ft. Retro Compact Refrigerator, Robin's Egg Blue (RMRS31X6BL-IS)
- FRIGIDAIRE Beverage Center, Cooler, 4.6cu ft, SS (FRYB4623AS)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., White (BCRK32W)
- WHYNTER Seamless Stainless Steel Door Dual Zone Built-in Wine Refrigerator (BWR-401DS)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- TRUE Commercial Refrigerator, 72 cu ft, Stainless Steel (T-72-HC)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- Perlick Refrigerators