Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tape 50 Lto/Dlt, Waterproof,

  • Mfr # 07-549001

  • Zoro # G7165953


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Stainless Steel
Length
25.1"
Width
19.9"
Application
Tape Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-549001
Zoro #
G7165953
UPC #
702119679282
Country of Origin
Unknown

Dimensions

Length
25.1"
Width
19.9"
Height
8.8"
Compartment Length
22.01"
Compartment Height
8.19"
Compartment Width
17.01"

Details

Item
Storage Case
Color
Black
Material
Stainless Steel
Application
Tape Cartridge
Features
Stackable, Water Proof
Closure Type
Latching
Strength
Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.