Somerset Picnic Basket, Sage Green
- Mfr # 213-87-130-000-0
- Zoro # G116456521
Key Features
Specifications
Details
- MFR #
- 213-87-130-000-0
- Zoro #
- G116456521
- UPC #
- 99967115032
- Country of Origin
- China
- Item
- Somerset Picnic Basket, (Sage Green)
- Color
- Green
- Type
- Picnic Basket
Dimensions
- Length
- 19 in
- Width
- 13 in
- Height
- 17 in
Description
The Somerset Deluxe Picnic Basket is a handwoven wicker willow basket masterpiece featuring genuine leatherette straps, plush corduroy interior, and double-lid opening. Inside, youll find a complete picnic set for two including 2 porcelain plates, hand-blown wine glasses, stainless steel silverware set, napkins, one stainless steel cheese knife with wooden handle, hardwood cutting board, waiter-style corkscrew, salt and pepper shakers, one insulated wine bag, one insulated, zipper-top soft cooler, two plastic food storage containers, and an acrylic fleece picnic blanket. This romantic picnic basket will delight your favorite couple or your own special sweetheart as the perfect present for birthdays, anniversaries, and even weddings.
- Handwoven willow construction
- Double-lid design
- Willow handle anchored to the basket frame
- Straps on side of basket to hold picnic blanket included
- Fully insulated wine duffel
- Full picnic service and service for two
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.