Asphalt Repair, Black, 55 gal
- Mfr # PP-CFF-55
- Zoro # G523522840
product price:Â
$
1,368.99
/ea
Key Features
Coverage
80 lin ft @ 1/2 x 1/2 in
RoHS Compliant
No
Maximum Traffic Hours
20 min
Full Cure Time
2 hr
Base Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-CFF-55
- Zoro #
- G523522840
- UPC #
- 739447070245
- Country of Origin
- United States
Dimensions
- Container Size
- 55 gal
Details
- Coverage
- 80 lin ft @ 1/2 x 1/2 in
- RoHS Compliant
- No
- Maximum Traffic Hours
- 20 min
- Full Cure Time
- 2 hr
- Base Material
- Polymer
- Container Type
- Drum
- Color
- Black
- Item
- Patch
- VOC Content+1
- 0 g/L
- Minimum Application Temperature
- 200 Degrees F
- Series
- ColdFuze Flex(TM)
- Working Time
- 20 min
- For Use With
- Asphalt, Concrete
- Application
- Sealing Pavement Cracks or Joints
- Standards
- AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6310
- REACH Compliant
- Yes
- For Use On Surface Material
- Asphalt, Concrete
- Wire Color
- Black
- Compatible Product Type
- Asphalt, Concrete
- For Surface Material
- Asphalt, Concrete
- Product Type
- Crack Filler
- Resistance Properties
- Oil-Resistant
Description
Patch, Product Type Crack Filler, Base Material Polymer, Resistance Properties Oil-Resistant, Container Size 55 gal, Container Type Drum, Coverage 80 lin ft @ 1/2 x 1/2 in, Full Cure Time 2 hr, Maximum Traffic Hours 20 min, Working Time 20 min, Application Sealing Pavement Cracks or Joints, Color Black, For Use On Surface Material Asphalt, Concrete, REACH Compliant Yes, RoHS Compliant No, Standards AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6310, VOC Content 0 g/L
Restrictions
WARNING:
This product can expose you to chemicals including Nafenopin,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.