Pothole Repair, Black, 50 lb
- Mfr # PPAQ-50-P
- Zoro # G023551845
product price:Â
$
50.45
/ea
Key Features
Maximum Thickness
3 in
Minimum Thickness
1/4 in
For Use On Surface Material
Asphalt, Concrete, Steel
Series
Aqua
Cure Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPAQ-50-P
- Zoro #
- G023551845
- UPC #
- 739447050018
- Country of Origin
- United States
Dimensions
- Maximum Thickness
- 3 in
- Minimum Thickness
- 1/4 in
- Container Size
- 50 lb
Details
- For Use On Surface Material
- Asphalt, Concrete, Steel
- Series
- Aqua
- Cure Type
- Water
- REACH Compliant
- Yes
- VOC Content+1
- 0 g/L
- Color
- Black
- For Use With
- Asphalt, Concrete
- Full Cure Time
- 24 hr
- Product Form
- Solid
- Base Material
- Polymer
- Item
- Patch
- Working Time
- 20 min
- Container Type
- Pail
- Application
- Pothole Repair
- RoHS Compliant
- No
- Coverage
- 5 sq ft @ 1 in
- Standards
- AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6311
- Wire Color
- Black
- Compatible Product Type
- Asphalt, Concrete
Description
Patch, Product Type Asphalt Repair Compound, Base Material Polymer, Cure Type Water, Product Form Solid, Container Size 50 lb, Container Type Pail, Coverage 5 sq ft @ 1 in, Full Cure Time 24 hr, Maximum Thickness 3 in, Minimum Thickness 1/4 in, Working Time 20 min, Application Pothole Repair, Color Black, For Use On Surface Material Asphalt, Concrete, Steel, REACH Compliant Yes, RoHS Compliant No, Standards AASHTO M140 70, ASTM D5893, ASTM D977 73 and D2, ASTM DMS-6311, VOC Content 0 g/L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.