Crack Filler, Drum, Black, ColdFuze Gator (Discontinued)
- Mfr # PP-CF-GATOR55
- Zoro # G512484081
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP-CF-GATOR55
Zoro #
G512484081
UPC #
739447070177
Country of Origin
United States
Dimensions
Container Size
55 gal
Maximum Crack Width+1
1 in
Maximum Thickness
2 in
Minimum Thickness
2 in
Details
Item
Crack Filler
Series
ColdFuze Gator
For Use On Surface Material
Concrete, Asphalt
Application
Concrete Repair; Repairing Cracks
Base Material
Asphalt
Container Type
Drum
Coverage
1980 to 2750 sq ft (Squeegee Machine), 3300 to 4125 sq ft (Spray Wand), 825 to 1100 sq ft (Paint Roller)
Color
Black
Working Time
24 hr
Full Cure Time
48 hr
Resistance Properties
Abrasion Resistant, Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant
Standards
PAH Compliant, VOC Compliant
Maximum Traffic Hours
24 hr
Cure Type
Ambient, Heat, Ultraviolet
Minimum Traffic Hours
2 hr
Patching and Repairing Properties
Flexible, Quick Drying, Self Leveling, Textured
VOC Content+1
0.0 lbs/gal
Product Form
Liquid
Maximum Performance Temperature
300 Degrees F
Minimum Performance Temperature
40 Degrees F
Description
Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Ambient, Heat, Ultraviolet, Patching and Repairing Properties Flexible, Quick Drying, Self Leveling, Textured, Resistance Properties Abrasion Resistant, Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Product Form Liquid, Container Size 55 gal, Container Type Drum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.