Zoro Homepage

Crack Filler, Drum, Gray, 4,400 Linear ft for Cracks 1/2'' Width and 1/2'' Deep Coverage

  • Mfr # PP-CF-G55

  • Zoro # G012484130


product price: $3,679.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Series
6690 ColdFuze
For Use On Surface Material
Concrete
Application
Concrete Repair; Repairing Joints and Cracks
Base Material
Asphalt
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP-CF-G55
Zoro #
G012484130
UPC #
739447070122
Country of Origin
United States

Dimensions

Container Size
55 gal
Minimum Thickness
1/16 in
Maximum Crack Width+1
2 in
Maximum Thickness
6 in

Details

Item
Crack Filler
Series
6690 ColdFuze
For Use On Surface Material
Concrete
Application
Concrete Repair; Repairing Joints and Cracks
Base Material
Asphalt
Container Type
Drum
Coverage
4,400 Linear ft for Cracks 1/2'' Width and 1/2'' Deep
Color
Gray
Working Time
1 hr
Full Cure Time
2 hr
Minimum Application Temperature
40 Degrees F
Resistance Properties
Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant
Standards
ASTM D6690, ASTM C920, ASTM D5893
Maximum Application Temperature
100 Degrees F
Product Form
Liquid
Maximum Traffic Hours
0 hr
Cure Type
Ambient, Heat, Ultraviolet
Patching and Repairing Properties
Flexible, Quick Drying, Self Leveling
VOC Content+1
0.0 lbs/gal
Minimum Traffic Hours
0 hr
Minimum Performance Temperature
-20 Degrees F
Maximum Performance Temperature
400 Degrees F

Description

Crack Filler, Product Type Crack Filler, Base Material Asphalt, Cure Type Ambient, Heat, Ultraviolet, Patching and Repairing Properties Flexible, Quick Drying, Self Leveling, Resistance Properties Chemical Resistant, Crack Resistant, Fungus Resistant, High Temperature Resistant, Impact Resistant, Low Temperature Resistant, Product Form Liquid, Container Size 55 gal, Container Type Drum, Coverage 4,400 Linear ft for Cracks 1/2'' Width and 1/2'' Deep, Full Cure Time 2 hr, Maximum Crack Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.