Push Broom, 18 in OAL, 3 in Trim, Fine Sweep Face, Flagged Green Polystyrene Bristle

  • Mfr # 42163

  • Zoro # G209114888


product price: $19.95
/ea

Key Features

Bristle Material
Polystyrene
Bristle Type
Flagged
Bristle Color
Green
Bristle Length
3 in
Block Material
Synthetic Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42163
Zoro #
G209114888
UPC #
12382421632
Country of Origin
Sri Lanka

Dimensions

Bristle Length
3 in

Details

Item
Push Broom
Bristle Material
Polystyrene
Bristle Type
Flagged
Bristle Color
Green
Block Material
Synthetic Foam

Description

Perma-Sweep Push Broom, 18 in OAL, 3 in Trim Length, Fine Sweep, Polystyrene Bristle, Flagged Green Bristle, Synthetic Foam Block, 18 in Block, Synthetic Foam Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.