Shop PERMATEX
See all product information
Create Account
8058265 8.5 oz Anti-Seize Lubricant
- Mfr # 8058265
- Zoro # G604108772
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Odor
Not Odorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8058265
- Zoro #
- G604108772
- UPC #
- 686226814647
- Country of Origin
- China
Details
- Item
- Anti-Seize
- Container Capacity
- 8.5 oz
- Odor
- Not Odorless
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Use during assembly to prevent galling, corrosion and seizing due to weathering or chemicals
- Anti-Seize assures easier disassembly
- Salt, corrosion and moisture resistant, ideal for marine use
- Type: Lubricant
- Application: Anti-Seize
- Capacity: 8.5 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.