Zoro Homepage

Anti-Seize, 16 oz, Brush Top Bottle, Paste

  • Mfr # 80208

  • Zoro # G3159265


product price: $28.45
/ea

Key Features

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Application
Lubricates And Protects Bolts, Studs, Flanges, Gaskets. Lubricates and permits easy disassembly of assemblies exposed to high temperatures and heavy contactpressures, such as boiler and oven parts, jet engines, and industrial turbines.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80208
Zoro #
G3159265
UPC #
686226802088
Country of Origin
United States

Details

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Application
Lubricates And Protects Bolts, Studs, Flanges, Gaskets. Lubricates and permits easy disassembly of assemblies exposed to high temperatures and heavy contactpressures, such as boiler and oven parts, jet engines, and industrial turbines.
Specific Gravity
1.13
Standards
Mil Spec A-907
Container Type
Brush-Top Can
Series
767
Color
Silver
Item
Heavy Duty Anti-Seize
Flash Point
350 Degrees F
Odorless
No
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Operating Temp. Range
-60 Degrees to 1600 Degrees F
Metal Free
No
Maximum Pressure
Not Rated
Military Standard
MIL-Spec A-907
For Use On Materials
Aluminum, Brass, Iron, Stainless Steel
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Primary Additives
Graphite
Water Resistance
Yes
Odor
Not Odorless
Base Anti-Seize Compound
Aluminum, Copper
Container Capacity
16 oz
Conductivity
Conductive
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,600 Degrees F
For Material
Aluminum, Brass, Iron, Stainless Steel

Description

Heavy Duty Anti-Seize, 16 oz, Brush-Top Can, Aluminum, Copper, Paste, 767, -60 Degrees F, 1,600 Degrees F, Permatex, Silver, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.