Zoro Homepage
This item is Discontinued.
No Product Image Available

Anti-Seize, 16 oz, Brush Top Bottle, Paste (Discontinued)

  • Mfr # 80208
  • Zoro # G4081045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80208
Zoro #
G4081045
UPC #
686226802088
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Anti-Seize Type
Heavy Duty Anti-Seize
Max. Operating Temp.
1,600 Degrees F
Min. Operating Temp.
-60 Degrees F
NSF Rating
Not Rated
Lubricant Additives
Aluminum
Physical Form
Paste
Item
Anti-Seize,16 oz.,Brush Top Bottle,Paste
Lubricant NSF Rating
Not Rated
Application
Lubricates And Protects Bolts, Studs, Flanges, Gaskets. Lubricates and permits easy disassembly of assemblies exposed to high temperatures and heavy contactpressures, such as boiler and oven parts, jet engines, and industrial turbines.
Standards
Mil Spec A-907
Net Weight
16 oz.
Container Type
Brush Top Bottle
VOC Content
0 %
Specific Gravity
1.13
Flash Point
350 Degrees F
Series
767
Color
Silver
Operating Temp. Range
-60 Degrees to 1600 Degrees F
USDA Certified Biobased Product
No
Odorless
No
Conductive
Yes
Primary Additive
Graphite
Anti-Seize Color
Silver
Maximum Pressure
Not Rated
Water Resistant
Yes
Military Standard
MIL-Spec A-907
Flammability
Non-Flammable
Anti-Seize Base
Aluminum, Copper
Net Fill
16 oz
For Use On Materials
Aluminum, Brass, Iron, Stainless Steel
50 State VOC Compliant
Yes
Metal Free
No
Anti-Seize Container
Brush-Top Can

Description

Anti-Seize,16 oz.,Brush Top Bottle,Paste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.