Zoro Homepage

Anti-Seize Compound, Copper, 1-Lb. Bottle

  • Mfr # 31163

  • Zoro # G4081079


product price: $31.65
/ea
Sold in multiples of 12 for $379.80

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Brush-Top Can
Specific Gravity
1.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31163
Zoro #
G4081079
UPC #
686226311634
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
Anti-Seize Compound,Copper,1 lb. Bottle
Container Type
Brush-Top Can
Specific Gravity
1.20
Standards
Mil Spec A-907
Flash Point
300 Degrees F
Application
Lubricates And Protects Bolts, Studs, Flanges, Gaskets
Operating Temp. Range
-30 Degrees to 1800 Degrees F
Maximum Pressure
Not Rated
For Use On Materials
Similar Alloys, Stainless Steel
Metal Free
No
Flammability
Non-Flammable
Odorless
No
50 State VOC Compliant
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Military Standard
MIL-Spec A-907
Container Capacity
16 oz
Operating Temperature - Minimum
-30 Degrees F
Primary Additives
No Additives
Base Anti-Seize Compound
Copper
Operating Temperature - Maximum
1,800 Degrees F
Conductivity
Yes
Color
Copper
Water Resistance
Yes

Description

Paste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.