Zoro Homepage

Anti Seize Compound, Nickel, 8oz.Bottle

  • Mfr # 77124

  • Zoro # G1949333


product price: $28.95
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Lubricates And Protects Bolts, Studs, Flanges, Gaskets
Specific Gravity
1.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77124
Zoro #
G1949333
UPC #
686226771247
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Lubricates And Protects Bolts, Studs, Flanges, Gaskets
Item
General Purpose Anti-Seize
Specific Gravity
1.10
Color
Gray
Container Type
Brush-Top Can
Flash Point
200 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
For Use On Materials
Nickel Alloys, Stainless Steel, Titanium
Flammability
Non-Flammable
Maximum Pressure
Not Rated
Operating Temp. Range
-65 Degrees to 2400 Degrees F
50 State VOC Compliant
Yes
Odorless
No
Operating Temperature - Minimum
-65 Degrees F
Primary Additives
Graphite
Operating Temperature - Maximum
2,400 Degrees F
Conductivity
Conductive
Odor
Not Odorless
For Material
Nickel, Stainless Steel, Titanium
Base Anti-Seize Compound
Nickel
Container Capacity
8 oz
Water Resistance
Yes

Description

General Purpose Anti-Seize, 8 oz, Brush-Top Can, Nickel, Paste, -65 Degrees F, 2,400 Degrees F, Permatex, Gray, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.