Zoro Homepage

Anti Seize Compound, Nickel, 8oz.Bottle

  • Mfr # 77124

  • Zoro # G4080957


product price: $29.89
/ea
Sold in multiples of 12 for $358.68

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Brush-Top Can
Specific Gravity
1.10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77124
Zoro #
G4080957
UPC #
686226771247
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
Anti Seize Compound,Nickel,8 oz.Bottle
Container Type
Brush-Top Can
Specific Gravity
1.10
Application
Lubricates And Protects Bolts, Studs, Flanges, Gaskets
Flash Point
200 Degrees F
Maximum Pressure
Not Rated
Metal Free
No
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Flammability
Non-Flammable
For Use On Materials
Nickel Alloys, Stainless Steel, Titanium
Operating Temp. Range
-65 Degrees to 2400 Degrees F
Operating Temperature - Maximum
2,400 Degrees F
Base Anti-Seize Compound
Nickel
Primary Additives
Graphite
Container Capacity
8 oz
Operating Temperature - Minimum
-65 Degrees F
Conductivity
Yes
Color
Gray
Water Resistance
Yes

Description

Paste

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.