Zoro Homepage

Automotive Hi Temperature Threadlocker Red 36 mL bottle

  • Mfr # 27240

  • Zoro # G200433902


product price: $35.69
/ea

Key Features

Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27240
Zoro #
G200433902
UPC #
686226272409
Country of Origin
United States

Details

Item
Threadlocker
Color
Red

Description

OEM specified. High temperature/high strength threadlocker for heavy-duty applications. Prevents bolts and press fits 3/8" to 1-1/2" (10mm to 38mm) from loosening due to shock, severe vibration and heat stress. Exclusive formulation for newer engines and high performance applications that require extreme temperature resistance. Suited for temperatures up to 450F (232C). Removable with heat and hand tools.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.