Zoro Homepage

Automotive Penetrating Grade Threadlocker Green 36 mL bottle

  • Mfr # 29040

  • Zoro # G000433904


product price: $31.39
/ea

Key Features

Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29040
Zoro #
G000433904
UPC #
686226290403
Country of Origin
United States

Details

Item
Threadlocker
Color
Green

Description

OEM specified. A low viscosity threadlocking liquid that wicks along the threads of preassembled fasteners to secure them in place. Since it is applied after assembly, preventive maintenance procedures are simplified. Ideal for fasteners ranging from #2 to 1/2" (2.2 to 12mm) in size. Localized heating and hand tools are needed for disassembly. Conforms to ASTM D5363 AN0261 (Mil-S-46163A, Type III, Grade R).

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.