Shop PERMATEX
See all product information
Create Account
Automotive Penetrating Grade Threadlocker Green 6ml tube
- Mfr # 29000
- Zoro # G900433837
product price:
$
9.99
/ea
Key Features
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 29000
- Zoro #
- G900433837
- UPC #
- 686226290007
- Country of Origin
- United States
Details
- Item
- Threadlocker
- Color
- Green
Description
OEM specified. A low viscosity threadlocking liquid that wicks along the threads of preassembled fasteners to secure them in place. Since it is applied after assembly, preventive maintenance procedures are simplified. Ideal for fasteners ranging from #2 to 1/2′′ (2.2 to 12mm) in size. Localized heating and hand tools are needed for disassembly. Conforms to ASTM D5363 AN0261 (Mil-S-46163A, Type III, Grade R).
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.