Shop PERMATEX
See all product information
Create Account
Automotive Surface Insensitive Blue Threadlocker - 6 mL
- Mfr # 24027
- Zoro # G500433909
product price:
$
10.95
/ea
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24027
- Zoro #
- G500433909
- UPC #
- 686226240279
- Country of Origin
- United States
Details
- Item
- Threadlocker
- Color
- Blue
Description
OEM specified. Medium/high strength threadlocker for general-purpose applications. Especially well-suited for 1/4′′ to 3/4′′ (6mm to 20mm) fasteners that have a slight oil film. Prevents vibration loosening. Oil resistant. Removable with hand tools for easy disassembly.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.