Zoro Homepage

Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle

  • Mfr # 60950

  • Zoro # G7303023


product price: $52.35
/ea

Key Features

Color
Green
Compatible Materials
Metal, Plastic
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Maximum Gap Fill Size
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60950
Zoro #
G7303023
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.005 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Metal, Plastic
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
3,000 psi
Series
PERMATEX
Flash Point
200 Degrees F
Threadlocker Classification
Threadlocker
Specific Gravity
1.1
Standards
DSL/NDSL, ENCS, HMIS, IECSC, NFPA, TSCA, US Federal Regulations CERCLA, SARA 311/312, SARA 313, CWA (Clean Water Act) 40 CFR 122.21 and 40 CFR 122.42)
Container Type
Bottle
Full Cure
24 hr
Cure Type
Anaerobic
Maximum Operating Temperature
300 Degrees F
Primer Required
Yes
Retaining Compounds Properties
For Close Fitting Parts, High Temperature Resistant
Full Cure Time
1 day
Maximum Viscosity
140 cps
Product Form
Liquid
Storage Requirements
8 Degrees to 28 Degrees C
VOC Content Weight Percentage
3.924%
For Material Type
Metal, Plastic
Minimum Operating Temperature
-65 Degrees F
Minimum Viscosity
110 cps
Clean Up Method
Residual Liquid
Chemical Base
Dimethyacrylate

Description

Retaining Compound, For Material Type Metal, Plastic, Retaining Compounds Properties For Close Fitting Parts, High Temperature Resistant, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.005 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,000 psi..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.