Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retaining Compound, Green, Liquid, Bearing Mount For Relaxed Fit, 50 mL Bottle

  • Mfr # 68050

  • Zoro # G7303145


product price: $53.29
/ea

Key Features

Color
Green
Compatible Materials
Metal, Plastic
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Maximum Gap Fill Size
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68050
Zoro #
G7303145
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.005 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Metal, Plastic
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
2,800 psi
Container Type
Bottle
Standards
DSL/NDSL, ENCS, HMIS, IECSC, NFPA, TSCA, US Federal Regulations CERCLA, SARA 311/312, SARA 313, CWA (Clean Water Act) 40 CFR 122.21 and 40 CFR 122.42)
Flash Point
200 Degrees F
Series
PERMATEX
Threadlocker Classification
Threadlocker
Full Cure
24 hr
Specific Gravity
1.1
Maximum Viscosity
1,250 cps
Maximum Operating Temperature
300 Degrees F
Chemical Base
Methacrylate Ester
Full Cure Time
1 day
VOC Content
11.1 g/L
Retaining Compounds Properties
For Loose Fitting Parts, High Temperature Resistant
For Material Type
Metal, Plastic
Product Form
Liquid
Minimum Operating Temperature
-65 Degrees F
Primer Required
Yes
Storage Requirements
8 Degrees to 28 Degrees C
Clean Up Method
Residual Liquid
VOC Content Weight Percentage
0.0101%

Description

Retaining Compound, For Material Type Metal, Plastic, Retaining Compounds Properties For Loose Fitting Parts, High Temperature Resistant, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.005 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 2,800 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.