Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, Blue, Medium Strength, Gel 0.2 oz

  • Mfr # 21601

  • Zoro # G605298205


product price: $7.25
/ea
Sold in multiples of 6 for $43.50

Key Features

Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21601
Zoro #
G605298205
UPC #
686226242006
Country of Origin
United States

Details

Item
Threadlocker
Color
Blue

Description

Permatex Medium Strength Threadlocker Blue is a medium strength anaerobic threadlocking material, which cures between engaged threads to form a unitized assembly that resists virtually all leakage, shock and vibration. The product is a single component, anaerobic liquid that cures when confined in the absence of air between close fitting metal surfaces. Ideal for all 1/4" to 3/4" diameter nut and bolt assemblies. Excellent chemical resistance with a temperature resistance range of -54 degree Celsius to +150 degree Celsius (-65 degree Fahrenheit to +300 degree Fahrenheit). Easily removable with hand tools for servicing requirements. OEM specified. NSF white book registered.


  • • All-purpose, medium strength threadlocker
  • • Locks and seals while preventing parts loosening due to vibration
  • • Eliminates need for stocking expensive lock nuts and lock washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.