Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Permatex 28 Oz Fast Orange Hand Cleaner Smooth Cream  28192 28192

Permatex 28 Oz Fast Orange Hand Cleaner Smooth Cream 28192 (Discontinued)

  • Mfr # 28192
  • Zoro # G304136990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28192
Zoro #
G304136990
UPC #
686226281920
Country of Origin
China

Details

Item
Hand Cleaner

Description

  • Hand Cleaner
  • Pure, fresh smelling, natural citrus power cleans deep down to remove even the most stubborn grease and grime
  • Readily biodegradable, non-toxic and petroleum solvent-free
  • Formulated for those who prefer a thicker consistency hand cleaner
  • Fortified with premium skin conditioners
  • Also works great on laundry stains, pet odors, and many other household cleaning needs
  • For use on oil, grease, tar, grime, soil, printers ink, adhesives, paint, scuff marks, along with gasket and tile cements
  • 28 oz
  • Length: 4.5
  • Width: 5.3
  • Height: 4.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.