PEX24300 10 ml Surface Insensitive Threadlocker Bottle; Blue
- Mfr # PEX24300
- Zoro # G504153926
Key Features
Specifications
Product Information
- MFR #
- PEX24300
- Zoro #
- G504153926
- UPC #
- 686226243003
- Country of Origin
- China
Details
- Item
- Threadlocker
- Color
- Blue
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Permatex Surface Insensitive Threadlocker BLUE. OEM specified. Medium/High strength threadlocker for general-purpose applications. Especially well-suited for 1/4" to 1" (6mm to 25mm) fasteners that have a slight oil film. Prevents vibration loosening. Oil resistant. Suggested Applications: Rocker studs, rocker adjustment bolts and bolts on valve and cam covers, oil pans, disc brake calipers, intakes and alternator and pulley assemblies.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Color: Blue
- Capacity: 10 ml
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.