Zoro Homepage

Pipe Thread Sealant 16 fl oz, Brush-Top Can, Pipe Joint Compound, Black, Liquid

  • Mfr # 80045

  • Zoro # G1623693


product price: $16.15
/ea

Key Features

Container Size
16 fl oz
Container Type
Brush-Top Can
Color
Black
Chemical Base
Polymerized Vegetable Oil
Series
Pipe Joint Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80045
Zoro #
G1623693
UPC #
686226800459
Country of Origin
United States

Dimensions

Container Size
16 fl oz
Size
16 oz

Details

Item
Pipe Thread Sealant
Container Type
Brush-Top Can
Color
Black
Chemical Base
Polymerized Vegetable Oil
Series
Pipe Joint Compound
Product Form
Liquid
Resistance Properties
Non-Corrosive
Begins to Harden
Not Specified
Chemical Type
Polymerized Vegetable Oil
Standards
29 CFR 1910.1200
Flash Point
76 Degrees F
Performance Temp. Range
-65 Degrees to 400 Degrees F
For Use With
Oil and Fuel Lines, Universal Sealant that Lubricates and Seals Threaded Joints on Water
Viscosity
40,000cp
Specific Gravity
1.28
Application
Pipe Sealing
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
46 Degrees to 82 Degrees F
Minimum Viscosity
40,000 cps
Maximum Operating Temperature
400 Degrees F
Maximum Operating Pressure for Gases
100 psi
Maximum Operating Pressure for Liquids
5,000 psi
Non-Toxic
No
VOC Content Weight Percentage
14.2%
Specific Sealing Application
General Purpose Thread Sealing
Cure Type
Non-Hardening
Maximum Viscosity
40,000 cps

Description

Pipe Thread Sealant, Cure Type Non-Hardening, Series Pipe Joint Compound, Container Size 16 fl oz, Container Type Brush-Top Can, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Maximum Operating Pressure for Gases 100 psi, Maximum Operating Pressure for Liquids 5,000 psi, Color Black, Specific Sealing Application General Purpose Thread Sealing, Standards 29 CFR 1910.1200, Chemical Base Polymerized Vegetable Oil, Flash Point 76 Degrees F, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.