Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Permatex Retaining Compound, High Temp, 50mL Bottle 62050

Retaining Compound, High Temp, 50mL Bottle (Discontinued)

  • Mfr # 62050
  • Zoro # G3135255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62050
Zoro #
G3135255
UPC #
-
Country of Origin
Unknown

Dimensions

Size
50ml
Filling Gap Size
Up to 0.015"

Details

Item
Retaining Compound
Shear Strength (PSI)
3800
Application
Bonds Non-Threaded, Cylindrical Metal Assemblies.
Full Cure
24 hrs.
Type
High Temperature
Primer
N or T
Characteristics
Provides Resistance After Exposure To Elevated Temperatures
Max. Temp. (F)
450

Description

Retaining Compound, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.