Zoro Homepage
This item is Discontinued.
Permatex Threadlocker, Blue, Medium Strength, 250mL Bottle 24325

Threadlocker, Blue, Medium Strength, 250mL Bottle (Discontinued)

  • Mfr # 24325
  • Zoro # G2383613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24325
Zoro #
G2383613
UPC #
686226243256
Country of Origin
Unknown

Dimensions

Size
250mL
For Fastener Dia.
1/4" to 3/4"

Details

Item
Threadlocker
Threadlocker Color
Blue
Threadlocker Container
Bottle
Color
Blue
Threadlocker Strength
Medium
Container Type
Bottle
Begins to Harden
Not Specified
Removable With
Hand Tools
Viscosity
2250/12,000
Threadlocker Classification
Threadlocker
Threadlocker Disassembly
Removable
Application
For Fasteners 1/4" To 3/4", Medium/High Strength, Works Through Slight Oil Film
Specific Gravity
1.08
Full Cure
Not Specified

Description

Threadlocker, Color Blue, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.