Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Permatex High Strength Threadlocker Gel 0.2 oz

  • Mfr # 27005

  • Zoro # G700542166


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27005
Zoro #
G700542166
UPC #
686226270054
Country of Origin
United States

Details

Item
Threadlocker

Description

OEM specified. Gel formula provides liquid-reliability without drips, globs, mess or waste. Available in three convenient sizes, the Gel Twist pin-point applicator, the Gel Squeeze applicator or the single-use pouch puts the Threadlocker right where you want it on the part. High strength threadlocker for heavy-duty applications 3/8 inch to 1 inch (10 mm to 25 mm). Especially well-suited for permanently locking studs and press fits. Adds 3,000 PSI holding power on slip and press fit assemblies. Replaces set screws and snap rings. Locks against vibration loosening. May require heat or special tools for removal. Conforms to ASTM D5363 AN0221 (Mil-S-46163A, Type I, Grade K).


  • • Automobile suggested applications are valve cover bolts, water pump bolts, oil pan bolts, drive shaft bolts, rocker arm adjustment nuts, carburetor studs; also ideal for vertical applications
  • • Heavy duty suggested applications cap screws and mounting studs on differentials
  • • Accurate dispensing eliminates waste and clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.