Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threadlocker, PERMATEX, Blue, Medium Strength, Liquid, 0.34 fl oz Bottle

  • Mfr # 24210

  • Zoro # G7303057


product price: $28.39
/ea

Key Features

Series
PERMATEX
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24210
Zoro #
G7303057
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
3/4 in

Details

Item
Medium-Strength Threadlocker
Series
PERMATEX
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
Flash Point
268 Degrees F
Standards
MIL-S-46163-A Type II Grade N, NSF
Threadlocker Classification
Threadlocker
Specific Gravity
1
Minimum Viscosity
800 cps
Maximum Viscosity
1,600 cps
VOC Content Weight Percentage
3.17 %
Chemical Base
Dimethacrylate
Prevailing Torque
43 in-lb
Mixing Required
No
Storage Requirements
46 Degrees to 82 Degrees F
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Clean Up Method
Wire Brush
Maximum Operating Temperature
300 Degrees F
Breakaway Torque
110 in-lb

Description

Medium-Strength Threadlocker, Threadlocking Strength Medium, Color Blue, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Breakaway Torque 110 in-lb, Cure Type Anaerobic, Standards MIL-S-46163-A Type II Grade N, NSF, Chemical Base Dimethacrylate, Clean Up Method Wire Brush, Flash Point 268 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 1,600 cps, Minimum Operating Temperature -65 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.