Zoro Homepage

Threadlocker, PERMATEX, Blue, Medium Strength, Liquid, 50 mL Bottle

  • Mfr # 24250

  • Zoro # G7303005


product price: $68.49
/ea

Key Features

Series
PERMATEX
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24250
Zoro #
G7303005
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
3/4 in

Details

Item
Medium-Strength Threadlocker
Series
PERMATEX
Color
Blue
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
Medium
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Copper, Manganese, Nickel
Working Time
20 min
Flash Point
268 Degrees F
Threadlocker Classification
Threadlocker
Standards
MIL-S-46163-A Type II Grade N
Specific Gravity
1
Maximum Viscosity
1,600 cps
Chemical Base
Dimethylbenzyl Hydroperoxide
Recommended Surface Preparation
Clean Surface, Dry Surface
Storage Requirements
46 Degrees to 82 Degrees F
Maximum Operating Temperature
300 Degrees F
Primer Required
Yes
Minimum Operating Temperature
-65 Degrees F
Threadlocker Properties
High-Temperature Resistant
Breakaway Torque
110 in-lb
Prevailing Torque
43 in-lb
Minimum Viscosity
800 cps
Removal Method
Hand Tool
Clean Up Method
Solvent
Mixing Required
No
VOC Content
3.173 g/L
Full Cure Time
1 day
Compatible Primer Series
Permatex Surface Prep
VOC Content Weight Percentage
3.17 %

Description

Medium-Strength Threadlocker, For Material Type Aluminum, Brass, Bronze, Copper, Manganese, Nickel, Threadlocking Strength Medium, Color Blue, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 3/4 in, Working Time 20 min, Breakaway Torque 110 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Permatex Surface Prep, Threadlocker Properties High-Temperature Resistant, Standards MIL-S-46163-A Type II Grade N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.