Zoro Homepage

Threadlocker, PERMATEX, Red, High Strength, Liquid, 50 mL Bottle

  • Mfr # 27150

  • Zoro # G7303084


product price: $67.19
/ea

Key Features

Series
PERMATEX
Color
Red
Product Form
Liquid
Container Size
1.69 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27150
Zoro #
G7303084
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.69 fl oz
For Maximum Thread Diameter
1 in

Details

Item
Threadlocker
Series
PERMATEX
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Copper, Manganese, Nickel
Working Time
20 min
Threadlocker Classification
Threadlocker
Standards
MIL-S-46163-A Type I Grade K
Flash Point
268 Degrees F
Specific Gravity
1.1
Removal Method
Hand Tool and Heat
Primer Required
Yes
Minimum Viscosity
400 cps
Mixing Required
No
Minimum Operating Temperature
-65 Degrees F
Compatible Primer Series
Permatex Surface Prep
Maximum Viscosity
600 cps
Storage Requirements
46 Degrees to 82 Degrees F
Threadlocker Properties
High-Temperature Resistant
Chemical Base
Dimethylbenzyl Hydroperoxide
Full Cure Time
1 day
Clean Up Method
Solvent
VOC Content Weight Percentage
1.06 %
Maximum Operating Temperature
300 Degrees F
VOC Content
11.8 g/L
Recommended Surface Preparation
Clean Surface, Dry Surface
Breakaway Torque
250 in-lb
Prevailing Torque
275 in-lb

Description

Threadlocker, For Material Type Aluminum, Brass, Bronze, Copper, Manganese, Nickel, Threadlocking Strength High, Color Red, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 20 min, Breakaway Torque 250 in-lb, Cure Type Anaerobic, Primer Required Yes, Compatible Primer Series Permatex Surface Prep, Threadlocker Properties High-Temperature Resistant, Standards MIL-S-46163-A Type I Grade K, Chemical Base Dimethylbenzyl Hydroperoxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.