Zoro Homepage
This item is Discontinued.
Permatex Threadlocker, Purple, Low Strength, 250mL Bottle 22225

Threadlocker, Purple, Low Strength, 250mL Bottle (Discontinued)

  • Mfr # 22225
  • Zoro # G3399121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22225
Zoro #
G3399121
UPC #
-
Country of Origin
Unknown

Dimensions

For Fastener Dia.
Up to 1/4"
Size
250mL

Details

Item
Threadlocker
Threadlocker Color
Purple
Threadlocker Container
Bottle
Color
Purple
Threadlocker Strength
Low
Container Type
Bottle
Begins to Harden
Not Specified
Specific Gravity
1.05
Full Cure
Not Specified
Standards
NSF
Removable With
Hand Tools
Threadlocker Disassembly
Removable
Application
For Fasteners Up To 1/4", Suitable For Fasteners That Require Occasional Adjustment
Viscosity
1200/5000
Threadlocker Classification
Threadlocker

Description

Threadlocker, Color Purple, Container Type Bottle, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.