Zoro Homepage
This item is Discontinued.
Permatex Threadlocker, Red 0.35 oz 27010

Threadlocker, Red 0.35 oz (Discontinued)

  • Mfr # 27010
  • Zoro # G700542661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27010
Zoro #
G700542661
UPC #
686226270108
Country of Origin
United States

Dimensions

Container Size
0.35 oz

Details

Item
Threadlocker
Color
Red
Application
Heavy Duty

Description

The patent-pending gel twist(TM) pin-point applicator puts the Thread locker where you want it on the part. Gel formula provides "liquid-reliability" without drips, globs, mess or waste. High strength thread locker for heavy-duty applications. Adds 3000 PSI holding power on slip and press fit assemblies. Replaces set screws and snap rings. Locks against vibration loosening. May require heat or special tools for removal.


  • • Cylinder block and rocker arm studs, ring gear bolts, frame bolts, shock absorber bolts
  • • Heavy duty suggested applications - cap screws and mounting studs on differentials
  • • Accurate dispensing eliminates waste and clean-up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.