
CP124 Clutch Pump- 2-Hole Pad Mounted, 1.55 CID, 18.1 GPM, No Clutch, CW
Mfr # P124A084PRZA12-45XXX
Zoro # G816382069
product price:Â $679.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
3500 psi
Mounting
Mounting Pad
Nominal Flow (GPM)
18.1 GPM
Rotation
CW
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P124A084PRZA12-45XXX
Zoro #
G816382069
UPC #
615986083819
Country of Origin
Unknown
Details
Max. Pressure
3500 psi
Item
Clutch Pumps
Mounting
Mounting Pad
Nominal Flow (GPM)
18.1 GPM
Rotation
CW
Description
All pumps feature both side and rear 1 1/4 NPT inlets and 3/4 NPT outlets. Pressure balanced wear plates for high efficiency. High torque clutches in the most popular configurations. Standard is clockwise CW, counter clockwise CCW and other port configurations available by special order. The 2-bolt A Mount requires purchase of Bracket or use of an existing Bracket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.