3 inch Foam Pet Bed-35x44 inches-Forest
- Mfr # 245136NTH
- Zoro # G401710673
product price:Â
$
44.59
/ea
Key Features
Width
44
Height
3
Length
35
Weight
4.55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 245136NTH
- Zoro #
- G401710673
- UPC #
- 194189642844
- Country of Origin
- China
Dimensions
- Width
- 44
- Height
- 3
- Length
- 35
Details
- Weight
- 4.55
Description
Alleviate pressure on your pet's joints with this Pet Adobe Foam Pet Bed. Three inches of egg-crate foam create supportive comfort for your dog or cat. The plush microsuede cover with a water-resistant base provides a cozy resting spot, and it's removable to simplify upkeep.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.