3 inch Foam Pet Bed-27x36 inches-Clay
- Mfr # 686030WXQ
- Zoro # G601778169
product price:Â
$
31.99
/ea
Key Features
Height
3
Weight
2.35
Width
36
Length
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 686030WXQ
- Zoro #
- G601778169
- UPC #
- 194189642820
- Country of Origin
- China
Dimensions
- Height
- 3
- Width
- 36
- Length
- 27
Details
- Weight
- 2.35
Description
Enhance your pet's comfort and relaxation with this Pet Adobe Foam Pet Bed. Featuring 3 inches of egg-crate foam encased in a removable, microsuede cover, this pet bed helps alleviate joint pressure while providing a soft sleep space for your dog or cat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.