Shop PET ADOBE
See all product information
Create Account
43"x29" Plush Cozy Pet Bed - Tan
- Mfr # 397473GHT
- Zoro # G701710649
product price:Â
$
31.99
/ea
Key Features
Length
29
Width
43
Height
4.25
Weight
2.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397473GHT
- Zoro #
- G701710649
- UPC #
- 194189642936
- Country of Origin
- China
Dimensions
- Length
- 29
- Width
- 43
- Height
- 4.25
Details
- Weight
- 2.7
Description
Give you dog a comfy place to nap with this Plush Cozy Pet Bed by Pet Adobe. The memory foam center has a soft sherpa liner for cuddling, and the over-stuffed padding around the edge is an ideal elevated resting place for your pet's head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.