Shop PET ADOBE
See all product information
Create Account
Cat 44.75-Inch Multi-Level Kitty Condo
- Mfr # 214314JQK
- Zoro # G401715005
product price:Â
$
62.99
/ea
Key Features
Height
44.75
Length
15.75
Width
15.75
Weight
18.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 214314JQK
- Zoro #
- G401715005
- UPC #
- 194189586643
- Country of Origin
- China
Dimensions
- Height
- 44.75
- Length
- 15.75
- Width
- 15.75
Details
- Weight
- 18.8
Description
This 44.75-inch tall Multi-Level Kitty Condo from Pet Adobe has a two-story cat cave, 2 rope covered scratching poles, 2 levels of perches, a hanging toy - everything your indoor cat needs for playtime and naptime. Featuring a stable wooden base, soft carpet, and sisal rope, this easy to assemble vertical structure will keep multiple cats entertained and their claws off your furniture.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.