Shop PET ADOBE
See all product information
Create Account
Cat Tree House- Multi-Level, Scratching Posts, Condo, Perches & Toys- 6-Feet Tall (Ivory)
- Mfr # 618702CLZ
- Zoro # G101710652
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Height
71.5
Length
19.25
Width
23.5
Weight
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 618702CLZ
- Zoro #
- G101710652
- UPC #
- 194189538987
- Country of Origin
- China
- Weight
- 35
Dimensions
- Height
- 71.5
- Length
- 19.25
- Width
- 23.5
Description
This Cat Tree House from Pet Adobe is a 6-foot tall tower of kitty condos, scratching posts and perches - everything your indoor cat needs for playtime, napping, and solace. Featuring a stable wooden base, plush carpet, and sisal rope, this easy to assemble climbing structure will keep multiple cats entertained and their claws off your furniture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.